ROCKWOOD Door Latch Guard

Sebelum PPN:
Rp669.900 - Rp1.199.900
Spesifikasi
UNSPSC31162407
FinishSatin Stainless Steel
For Use With Door TypeOut-Opening Doors
HardwareIncluded
MaterialStainless Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Door Latch Guard Length 11 in Width 3 3/32 in Satin Stainless Steel Finish Material Stainless Steel For Use With Door Type Out-Opening Doors Hardware Included For Use With Fits Deadbolts And Door Locks Up To 3 1/2 in dia

Ulasan Produk

Tidak ada ulasan