RIETSCHLE THOMAS Rotary Vane Vacuum Pump (Pompa Vakum)

Sebelum PPN:
Rp159.999.900 - Rp369.999.900
Spesifikasi
UNSPSC40151502
ApplicationDie Casting; for Vacuum Packaging; ling; Material H; Vacuum Chucking; Vacuum Thermoforming
Filter TypeFine Mesh
FinishPaint
Fluid CompatibilityOil
Frequency (Hz)50/60
IncludesFilter; Oil; Oil Separator; Vacuum Non-Return Valve
Inlet TypeNPT
Maximum Operating Temperature (°C)40
Minimum Operating Temperature (°C)12
Outlet TypeFBSP
Runs DryNo
Valve TypeGas Ballast

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lubricated rotary vane vacuum pumps use oil to lubricate and cool the pump's internal components. The oil helps smooth operation and reduce maintenance. These pumps are used in vacuum ovens and in freeze-drying applications.
Feature
Vacuum Pump Output Power 1.5 hp Phase Single Voltage 115/230V AC Maximum Flow Rate 15.6 cfm Maximum Vacuum 2 mbar Inlet Size 1/2 in Inlet Type NPT Outlet Type FBSP Application Die Casting for Vacuum Packaging ling Material H Vacuum Chucking Vacuum Thermoforming Maximum Discharge Pressure 2 mbar Maximum Operating Pressure 29.86 in Hg

Ulasan Produk

Tidak ada ulasan