PULSATRON Dosing Pump Metering Diaphragm Chemical (Pompa Kimia)

Sebelum PPN:
Rp13.999.900 - Rp71.999.900
Spesifikasi
Check Ball MaterialCeramic
Cord Length (ft)6
Diaphragm MaterialCSPE; PTFE
Discharge Connection TypeTube
Display Qty1
Display Sell UOMEA
Duty cycleContinuous
Frequency (Hz)60
Includes Degassing ValveNo
Intake Connection TypeTube
Max. Horsepower (HP)1/5
Max. Viscosity (CPS)1000
Maximum Media Temperature (°F)104
Maximum Stroke Rate (stroke/minute)125
Motor Thermal ProtectionAuto
Number of Feeds1
PhaseSingle
PrimingSelf-Priming
Pump Drive TypeSolenoid
Seal MaterialPTFE
StandardsCE Certified; ETL; ETL Sanitation; NSF 61 Certified

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Solenoid-driven diaphragm metering pumps utilize a coiled wire and an electrical current to create a magnetic field, activating the plunger in short, repetitive sequences to transfer liquids. As a result, solenoid-driven pumps accurately dose liquids more precisely than other diaphragm chemical metering pumps. These pumps are typically small in size and light; they can be relocated to wherever the pump is needed.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Chemical Metering Pump Chemical Compatibility Ammonium Hydroxide Calcium Carbonate Hydrochloric Acid 10 Percent Hydrochloric Acid 20 Percent Hydrochloric Acid 30 Percent Hydrochloric Acid 40 Percent Phosphoric Acid 40 Percent Potassium Hydroxide 50 Percent Sodium Hydroxide 20 Percent Sodium Hydroxide 50 Percent Sodium Hydroxide 80 Percent Sulfuric Acid 10 Percent Water Control Programs Manual Control Diaphragm Material CSPE PTFE Discharge Connection Size 3/8 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait