PULSAFEEDER Dosing Pump Metering Mounting Bas for Chemical (Pompa Kimia)

Sebelum PPN:
Rp31.999.900
Spesifikasi
UNSPSC40151564
Compatible with BrandChem-TechPulsatron
Compatible with Pump TypeDiaphragm Chemical Metering PumpPeristaltic Chemical Metering Pump
Dimensions (LxWxH) (inch)19x19x22
IncludesCover
Manufacturer Part Number42411
MaterialPolyethylene
Mounting LocationWall
Overall Height (inch)22
Overall Length (inch)19
Overall Width (inch)19
Sub BrandPump Shelf

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These mounts attach Pulsafeeder chemical metering pumps onto walls or flat surfaces.
Feature
Pump Containment Shelf Compatible with Brand Chem-Tech Pulsatron Compatible with Grainger Part Number Not Applicable Compatible with Manufacturer Model Number Not Applicable Compatible with Pump Type Diaphragm Chemical Metering Pump Peristaltic Chemical Metering Pump Includes Cover Mount Material Polyethylene Mounting Location Wall Overall Height 22 in Overall Length 19 in Overall Width 19 in

Ulasan Produk

Tidak ada ulasan