PULSAFEEDER Fitting & Valve for Chemical Metering Pump (Katup Pompa Dosing)

Sebelum PPN:
Rp1.299.900 - Rp3.799.900
Spesifikasi
Pack Quantity1 / EA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These injection valve assemblies prevent backflow and ensure liquid moves in one direction through the system, ensuring replicable dosing. They're mounted at the point of injection, connecting
Feature
Injection Valve Assembly Body Material PVC Chemical Intake Connection Size 1/4 in Chemical Intake Connection Type Tube Compatible with Brand Mec-O-Matic Compatible with Grainger Part Number 2P304 3HHF1 3HHF2 3HHF3 3HHF4 3HHF5 3HHF6 3HHF7 3HHF8 Compatible with Manufacturer Model Number D50 VSP20 XP007LAHXG19 XP007LFHXG19 XP009LAHXG19 XP009LFHXG19 XP015LAHXG19 XP015LFHXG19 XP030LAHXG19 XP030LFHXG19 Compatible with Pump Type Not Applicable

Ulasan Produk

Tidak ada ulasan