Sebelum PPN:
Rp2.199.900 - Rp3.599.900
Spesifikasi
UNSPSC31162502
FunctionMounting
IncludesAdapter Bracket; Bolts; Installation Instructions
ProvidesOptional No-Drill Mounting of Gates to Mounting Surface

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Mounting Bracket Powder Coated Safety Yellow Depth (In.) 4 1/2 in Length (In.) 4 1/2 in Width (In.) 2 1/2 in Connects Gate to Angle Iron 3-3/4 x 3-3/4 in Max Dimension Provides Optional No-Drill Mounting of Gates to Mounting Surface Mounting Adapter Includes Adapter Bracket Bolts Installation Instructions

Ulasan Produk

Tidak ada ulasan