PRINCE Hydraulic Pressure Control Valve

Sebelum PPN:
Rp3.399.900 - Rp4.399.900
Spesifikasi
UNSPSC40141608

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Inline Relief Valves are constructed of a relief cartridge with a durable cast iron body. A minimum variation between cracking an full-flow pressures is achieved with this differential poppet type relief. This type of relief delivers smooth, quiet performance and is less sensitive to system contamination.
Feature
Inline Relief Valve Pressure Range - Hydraulic Valves 1500 to 3000 psi Port Size - Hydraulic Valves 3/4 in NPT Max Flow - Hydraulic Valves 30 gpm Body Material - Hydraulic Valves Cast Iron Preset Setting (PSI) 2 000 Overall Height 5.06 in Overall Length 2.78 in Overall Width 3.25 in

Ulasan Produk

Tidak ada ulasan