PRINCE Hydraulic Manual Spool Monoblock Valve

Sebelum PPN:
Rp5.299.900 - Rp15.999.900
Spesifikasi
UNSPSC40141608
CenterTandem
Max. Pressure - Hydraulic Valves (psi)3000
Valve Type - Hydraulic ValvesHydraulic Directional Control Valve
Work Port Size - Hydraulic Valves (inch)1/2 NPT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designed with internal spools that control the start and stop of liquid flow, these valves also control flow direction.
Feature
Hydraulic Directional Valve 1 Number of Spools - Hydraulic Valves Valve Ways and Positions 4-Way/4-Position Spool Action Spring Center to Neutral 4th Position Detent Max Flow - Hydraulic Valves 25 gpm Inlet Port Size - Hydraulic Valves 3/4 in NPT Outlet Port Size - Hydraulic Valves 3/4 in NPT Max Pressure - Hydraulic Valves 2 750 psi Tandem Center Work Port Size - Hydraulic Valves 1/2 in NPT Relief Valve Range (PSI) 1000 to 2750

Ulasan Produk

Tidak ada ulasan