PRINCE Hydraulic Control Valve

Sebelum PPN:
Rp4.699.900 - Rp7.799.900
Spesifikasi
Max. Pressure - Hydraulic Valves (psi)3000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hydraulic check valves are designed to control the direction or flow of hydraulic fluids in a hydraulic system. They provide free flow in 1 direction and dependable shutoff in the opposite direction. Brass valves are for pneumatic and medium-pressure hydraulic applications. Steel valves are for high-pressure hydraulic applications.
Feature
Check Valve Hydraulic Check Valve Max Flow - Hydraulic Valves 30 gpm Max Pressure - Hydraulic Valves 3 000 psi Inlet Port Size - Hydraulic Valves 1/2 in NPT Outlet Port Size - Hydraulic Valves 1/2 in NPT Body Material - Hydraulic Valves Steel Yes Reverse Free Flow Height (In.) 3.0 in Length (In.) 5.0 in Width (In.) 1.75 in

Ulasan Produk

Tidak ada ulasan