PRIME-LINE Door Knob Lockset (Gagang Pintu Bulat dengan Kunci)

Sebelum PPN:
Rp799.900
Spesifikasi
UNSPSC46171503
ADA CompliantNo
Electrical/MechanicalMechanical
For use withInterior Doors
IncludesHardware; Keys
Key MaterialBrass
Key TypeAlike
Keyway TypeWafer
Knob MaterialDie Cast
Ligature ResistantNo
Location TypeApartment; Hotel; Multi-Family; Office
Lockset FinishMatte Black
Lockset Fire RatingNot Rated
Lockset GradeNot Graded
Lockset Handle TypeKnob
Lockset Performance StrengthStandard Duty
Mortise / CylindricalMortise
Number of Keys2
Pins0
Required Door Thickness (inch)1-3/4
Strike TypeNone
StyleKnob

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These mortise knob lock-out devices are designed to lock around your keyed locking doorknob to keep the knob from turning, locking out access to the knob and keyhole. Primarily used to prevent access from anyone who has a key. Applications include: evictions, rentals, home sales, jobsites, and storage.
Feature
Mechanical Knob Mortise Lockset Function Privacy Lockset Grade Not Graded Knob Style Matte Black Lockset Finish Keyway Type Wafer Key Type Alike ADA Compliant No Lockset Fire Rating Not Rated Ligature Resistant No For Use With Interior Doors Includes Hardware Keys Item Knob Lock-Out Device Key Material Brass Knob Material Die Cast Location Type Apartment Hotel Multi-Family Office Lockset Performance Strength Standard Duty Number of Keys 2 Pins 0

Ulasan Produk

Tidak ada ulasan