PRIME-LINE Door Closer (Penutup Pintu Otomatis)

Sebelum PPN:
Rp379.900
Spesifikasi
UNSPSC30171514
ADA CompliantNo
Arm MaterialAluminium
Arm TypeAdjustable Standard Arm
Automatic/ManualAutomatic
Closer Mounting StyleParallel; Top Frame
Closer SeriesArrow DC300
Closer TypeNon Hold Open
ColorSilver
Exterior Door Width (inch)48
FinishAluminium Painted
Hand OrientationNon-Handed
Housing Depth (inch)1-1/4
Housing Height (inch)1-1/4
Housing Length (inch)10-1/2
Hydraulic/PneumaticPneumatic
Interior Door Width (inch)48
Interior/ExteriorInterior and Exterior
Ligature ResistantNo
Max. Door Opening (°)180
Mounting HardwareNot Included
Projection from Wall (inch)10-1/2
Spring SizeAdjustable 1 to 6
StandardsANSI A156.4 Grade 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Primeline Screen Door Closers are designed to automatically close screen doors, and to withstand medium-duty environments.
Feature
Screen Door Closer Arrow DC300 Closer Series Interior and Exterior Automatic Pneumatic Closer Performance Medium Duty Closer Type Non Hold Open Non-Handed Ligature Resistant No Closer Mounting Style Parallel Top Frame Standards ANSI A156.4 Grade 1 ADA Compliant No Finish Aluminum Painted Arm Material Aluminum Arm Type Adjustable Standard Arm Color Silver Exterior Door Width 48 in

Ulasan Produk

Tidak ada ulasan