POWER DRIVE L Series Timing Belt Pulley

Sebelum PPN:
Rp869.900 - Rp3.999.900
Spesifikasi
UNSPSC31171804
For Belt SeriesL
For Belt Trade SizeL
For Bushing TypeSplit Taper
For Maximum Horsepower (HP)4
MaterialSteel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
L series bushed-bore timing belt pulleys need a bushing to mount to the drive shaft and adapt the bore, or center hole, to the shaft size. L series timing belt pulleys have trapezoidal tooth-shaped grooves that deliver low to moderate amounts of torque. These pulleys must be matched with an L series timing belt of the same top width and pitch.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Gearbelt Pulley For Belt Series L For Belt Width 1/2 in For Bushing Size G For Bushing Type Split Taper Material Steel Maximum Bore Diameter 1 in Minimum Bore Diameter 3/8 in Number of Teeth 18 Outside Diameter 2.438 in Pitch 3/8 in Pitch Diameter 2.149 in Face Diameter 2.12 in Face Width 0.75 in For Belt Trade Size L For Maximum Horsepower 4 hp Length through Bore 1 in Overall Width 1 3/8 in Pulley Construction Plain

Ulasan Produk

Tidak ada ulasan