POND BOSS PRO Bahan Pembersih Kolam & Penjernih

Sebelum PPN:
Rp2.099.900
Spesifikasi
UNSPSC47101601
Container Size (lbs)5
Container TypeBlock
FeaturesImproves Dissolved Oxygen Levels; Increases Water Clarity; Reduces Ammonia and Nitrogen Levels; Significantly Reduces Noxious Odors Caused By Hydrogen Sulfide
For Use InLakes; Ponds; Water Gardens
FormBlock
FormulationBacteria; Enzymes
Manufacturer Part Number54290
Non-ToxicYes
Reapplication Time (day)60
Shelf Life (year)2
StandardsANSI
Treatment Coverage (acre-ft)Up to 5
Usage SeasonAll Seasons
Usage pH (pH)5.5 to 9.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pond cleaning chemicals remove muck and maintain acceptable algae levels, reducing damage to pond pumps.
Feature
Cleaning Chemical For Use In Lakes Ponds Water Gardens Treatment Coverage Up to 5 acre-ft Usage pH 5.5 to 9.5 pH Container Type Block Container Size 5 lb Formulation Bacteria Enzymes Shelf Life 2 yr Reapplication Time 60 day Non-Toxic Yes Cleaning Functions Dissolves Sludge Removes Dead Leaves and Grass Features Improves Dissolved Oxygen Levels Increases Water Clarity Reduces Ammonia and Nitrogen Levels Significantly Reduces Noxious Odors Caused By Hydrogen Sulfide Form Block

Ulasan Produk

Tidak ada ulasan