POND BOSS Pond Cleaning Chemical & Clarifier

Sebelum PPN:
Rp3.599.900
Spesifikasi
UNSPSC49241705
Compatible Discharge Pipe Size (inch)1/2; 3/4; 1
Connection Size (inch)1/2; 3/4; 1
Cord Length (ft)16
Discharge TypeBarbed
FeaturesUses UV Technology for Pond Water Cleaning
Filter TypeUVC Ultraviolet Light Clarification
Intake TypeBarbed
Manufacturer Part Number52735
Maximum Flow Rate (GPM)9.6
Minimum Flow Rate (gpm)3.75
Overall Length (inch)12
for Pond Capacity (gal)2000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These clarifiers use UV light to prevent unwanted algae and bacteria growth.
Feature
UV Clarifier Filter Type UVC Ultraviolet Light Clarification For Pond Capacity 2 000 gal Compatible Intake Pipe Size 1/2 in 3/4 in 1 in Compatible Discharge Pipe Size 1/2 in 3/4 in 1 in Intake Type Barbed Maximum Flow Rate 9.6 gpm Discharge Type Barbed Cord Length 16 ft Nameplate Voltage 115V AC Features Uses UV Technology for Pond Water Cleaning Minimum Flow Rate 3.75 gpm Includes (4) LED Lights Outside Diameter 4 in Overall Length 12 in

Ulasan Produk

Tidak ada ulasan