POND BOSS Pump Pond & Waterfall (Pompa Air Kolam)

Sebelum PPN:
Rp4.999.900 - Rp9.599.900
Spesifikasi
UNSPSC40151503
Discharge TypeBarbed
Duty cycleContinuous
Impeller MaterialABS
Intake TypeScreened
Motor SealingEpoxy Encapsulated
Mounting LocationSubmersible
Nameplate Voltage (V)120 AC
Overall Height (inch)6
Overall Width (inch)4.8
Pump Housing MaterialPlastic
Pump Type Waterfall Pump
Solid Diameter (Maximum) (inch)0.3
StandardsETL Listed
SubmersibleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pond and waterfall pumps with a motor below 1/2 HP achieve varying flow rates at lower heads.
Feature
Waterfall Pump Pump Housing Material Plastic Horsepower 3/32 hp Nameplate Voltage 120V AC Maximum Feet of Head 16 ft Flow Rate @ 5 ft of Head (Maximum) 10 gpm Flow Rate @ 10 ft of Head (Maximum) 2 gpm Flow Rate @ 15 ft of Head (Maximum) 0.8 gpm Compatible Intake Pipe Size Not Applicable Compatible Discharge Pipe Size 1 1/4 in Intake Type Screened Discharge Type Barbed Cord Length 16 ft Pump Type Waterfall Pump Submersible Yes Amps 1 A Duty Cycle Continuous

Ulasan Produk

Tidak ada ulasan