PNEUMADYNE INC Manual Air Control Valve

Sebelum PPN:
Rp679.900 - Rp1.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pneumadyne manual air control valves allow operators to control the airflow to pneumatic systems and equipment.
Feature
Manual Air Control Valve Valve Ways and Positions 3-Way/2-Position Valve Port Size 10-32 UNF Connection NPT Valve Actuator / Return Button / Spring Max CFM - Valves 17.3 cfm Valve Max Pressure Rating 125 psi Valve Temp Range -20 Degrees to 160 Degrees F Center Position Closed Normally Open / Normally Closed Normally Closed Coefficient of Volume 0.2 Body Material Aluminum Overall Length 1 3/4 in Overall Height 1/2 in Overall Width 1/2 in Series 0 Manual Air Control Valve

Ulasan Produk

Tidak ada ulasan