PIUSI Fitting, Adapter & Hardware Drum Pump

Sebelum PPN:
Rp1.799.900 - Rp6.099.900
Spesifikasi
UNSPSC40151529
Compatible ChemicalsAntifreeze (Coolant); DEF
Diesel Exhaust Fluid CompatibleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Drum and tote valves are fittings used with tote couplings so that suction tubes can remain attached to containers while drum pumps can be connected and removed as needed. The top of the valve threads into a container opening or bung hole adapter and the base of the valve connects to the drum pump tube. A tote coupling can then be seated on top of the valve to provide a connection point for a drum pump.
Feature
Tote Valve Valve Thread Dia 3 in Valve Thread Type RSV Body Material Stainless Steel Seal Material EPDM Wetted Materials EPDM Stainless Steel Max Fluid Temp 104 Degrees F Min Fluid Temp 14 Degrees F Diesel Exhaust Fluid Compatible Yes Food Grade No Features EPDM Seal For Use With DEF Kits Agency Compliance ISO 22241

Ulasan Produk

Tidak ada ulasan