PEABODY ENGINEERING Pump Cover

Sebelum PPN:
Rp17.999.900 - Rp26.999.900
Spesifikasi
UNSPSC24111803
Cover MaterialLinear Low Density Polyethylene

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These pump covers protect the motor from the elements. They allow pumps to operate outside without ambient debris or weather damaging the pump.
Feature
Pump Cover Cover Material Linear Low Density Polyethylene Overall Length 22 in Overall Width 18.5 in Overall Height 22 in Manufacturer Warranty Length 1 yr

Ulasan Produk

Tidak ada ulasan