Parker Sterile Compressed Air Filter (Filter Udara Kompresor)

Sebelum PPN:
Rp25.999.900
Spesifikasi
UNSPSC40161511
Air Inlet Size (inch)3/4
Air Inlet TypeNPT
Air Outlet Size (inch)3/4
Air Outlet TypeNPT
Connection StyleMain Line
Drain IncludedYes
Drain TypeAutomatic
Filter Bowl MaterialSteel
Filter Efficiency (%)93
Filter Element MaterialBorosilicate Glass Microfibers
Filter Rating (micron)0.01
Filter TypeCoalescing
For Fluid TypeOil; Water
For Substance TypeDirt; Oil; Water
IncludesAuto Drain; Differential Pressure Indicators; High Efficiency Coalescing Filter
Manufacturer Part Number8206N-1A1-DX
Maximum Flow @ 100psi (scfm)259
Maximum Flow Rate (CFM)596
Maximum Operating Pressure (psi)250
Maximum Operating Temperature (°F)130
Minimum Flow Rate (scfm)37
Minimum Operating Pressure (psig)15
Number of Air Inlets1
Number of Air Outlets1
Overall Height (inch)13
Overall Width (inch)4
Pressure Drop (psi)10
Seal MaterialBuna-N
Series8000
StandardsFDA Approved; USDA Accepted

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These individual units are intended to replace air filters in a 3-stage air filter assembly. The filter efficiency rating determines the order of placement with the highest efficiency rating placed last.
Feature
Pneumatic Oil Filter Filter Type Coalescing Air Inlet Size 3/4 in Air Inlet Type NPT Maximum Flow Rate 596 cfm Maximum Operating Pressure 250 psi Maximum Operating Temperature 130 Degrees F Overall Width 4 in Overall Height 13 in Drain Included Yes Filter Bowl Material Steel Drain Type Automatic Series 8000 Air Outlet Size 3/4 in Air Outlet Type NPT Filter Efficiency 93 Percent Filter Element Material Borosilicate Glass Microfibers Filter Rating 0.01 micron

Ulasan Produk

Tidak ada ulasan