Parker Pressure Line Hydraulic Cartridge Filter

Sebelum PPN:
Rp999.900 - Rp12.999.900
Spesifikasi
UNSPSC40161515
Micron Rating10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pressure filter assemblies for hydraulic pressure lines are used to clean hydraulic oil or fluid in pressurized hydraulic systems. They include a housing head and a replaceable filter element and are designed for high flow rates and systems pressurized at 1,000 psi or higher. Pressure filters should be changed when they become dirty or clogged as a result of normal wear. Clean hydraulic fluid reduces contaminant buildup, reduces maintenance costs, and extends the working life of system components. They are installed between the pump and the valves and cylinders to protect them from wear and contamination.
Feature
Hydraulic Pressure Filter Max Pressure 1 000 psi Housing Type - Filters Single Length Nominal Flow 20 gpm Filter Media - Filters Paper Micron Rating 10 Inlet Port Thread Size SAE #12 Outlet Port Thread Size SAE #12 Bypass Valve Pressure 50 psi Indicator Style - Filters Mechanical Auto-Resetting Head Type - Filters Single Max Fatigue Pressure Rating 800 psi Material Aluminum Overall Height 8.55 in Overall Width 3.38 in Base Dia 2.8 in

Ulasan Produk

Tidak ada ulasan