Parker Lincoln Quick-Connect Air Coupling

Sebelum PPN:
Rp749.900
Spesifikasi
UNSPSC27131613
BarbedNo
Body Size (inch)1/4
Connection TypeNPT
Coupling ComponentSocket
Coupling Locking TypeSleeve
Fitting TypeMNPT
Hose Fitting GenderMale
Hose Fitting Size (inch)1/4
Includes ValveYes
Interchange TypeLincoln
MaterialBrass
Max. Outside Dia. (inch)7/8
Maximum Flow Rate (L/minute)707.92
Maximum Working Pressure at 70°F (psi)300
Overall Length (inch)2-5/8
Seal MaterialNitrile
Temperature Range (°F)-40 to 250
Thread Size (inch)1/4\"-18
Valve TypeTubular

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lincoln brass quick-connect air coupling bodies are the female end of coupling sets. Also called sockets, they accept coupling plugs (nipple or male ends) to connect tools to air, water, or fluid lines. Brass is a strong, highly conductive metal that resists corrosion and maintains durability at high temperatures. It is softer than other metal plugs and sockets for better connections and compatibility with copper or zinc piping.
Feature
Quick Connect Hose Coupling Lincoln Brass Socket Male NPT Coupling Size 1/4 in

Ulasan Produk

Tidak ada ulasan