Parker Quick Connect Coupling ISO B Series Hydraulic (Kopler)

Sebelum PPN:
Rp729.900
Spesifikasi
UNSPSC27121701
Bearing MaterialStainless Steel
Body MaterialSteel
Connection TypeNPTF
Coupling ComponentSocket
Coupling Locking TypeSleeve
Coupling Size (inch)1/4
Finish/CoatingPlain
Fitting TypeFemale NPTF
For use withISO 7241-1 Series B Nipple
Hansen Interchange2-H16
Hose Fitting GenderFemale
IncludesSleeve-Lock; Steam; Valve Actuator
Includes BearingYes
Includes Shut OffYes
Includes ValveYes
Max. Outside Dia. (inch)1-9/64
Maximum Flow Rate (L/minute)11
Maximum Working Pressure at 70°F (psi)5000
Overall Length (inch)2-17/64
Parker InterchangeH2-62
Safeway InterchangeS105-2
Seal MaterialNitrile
Series60
Sleeve MaterialSteel
Snap-Tite Interchange72C4-4F
StandardsISO 7241-1 Series B
Thread Size (inch)1/4\"-18
Valve TypePoppet

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ISO B Series hydraulic quick-connect coupling bodies are the female end of coupling sets. Also called sockets, they accept coupling plugs (nipple or male ends) for hydraulics and fluid transfer.
Feature
Hydraulic Quick Connect Hose Coupling Socket 60 Series Steel Coupling Size 1/4 in Female Max Working Pressure @ 70 F 5 000 psi Max Flow Rate 11 lpm

Ulasan Produk

Tidak ada ulasan