Parker FRL Compressed Air Lubricator (Lubrikator)

Sebelum PPN:
Rp3.299.900 - Rp7.799.900
Spesifikasi
UNSPSC27131604
Air Inlet TypeNPT
Air Outlet TypeNPT
Body MaterialZinc
Connection StyleAir Line
For Fluid TypeCompressed Air
For Substance TypeAir
Minimum Operating Pressure (psig)0 (zero)
Number of Air Inlets1
Number of Air Outlets1
Pressure Drop (psi)5
Recommended LubricantF442 Oil
Seal MaterialNitrile Rubber
Sight Dome IncludedYes
Sight Gauge IncludedYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These FRL lubricators deliver oil to downstream components to help improve performance and reduce wear. They are a component of a Parker FRL system.
Feature
Compressed Air Lubricator Lubricator Type Micro Mist Lubricator Bowl Material Zinc Air Inlet Size 1/4 in Air Inlet Type NPT Maximum Flow Rate 40 cfm Maximum Operating Pressure 250 psi Maximum Operating Temperature 175 Degrees F Adjustment Mechanism Knob Body Material Zinc Overall Width 2 3/4 in Series 16L Sight Dome Included Yes Sight Gauge Included Yes Air Outlet Size 1/4 in Air Outlet Type NPT Drain Included Yes Drain Part Compatibility PS729P Drain Type Manual

Ulasan Produk

Tidak ada ulasan