Parker Filtration Cart

Sebelum PPN:
Rp2.699.900 - Rp10.999.900
Spesifikasi
UNSPSC40161515
For use with1XPW9
Housing Type - FiltersDouble Length
Max. Fatigue Pressure Rating (psi)150
Max. Flow (GPM)10
Maximum Pressure (psi)200
Primary Filter RemovesContaminants
Seal MaterialNitrile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Replacement filter elements for portable hydraulic filtration carts are used to replace filters in existing hydraulic systems when they become dirty from normal wear or when the filter grade or application is changed. Filters should be changed regularly as they become dirty to ensure effective filtering and maintain required flow rates. Portable hydraulic filtration carts are used to clean hydraulic fluid in hydraulic systems, such as those found in process and automobile manufacturing.
Feature
Hydraulic Filter Element Micron Rating 10 Filter Media - Filters Fiberglass Max Flow 10 gpm Max Pressure 200 psi Primary Filter Removes Contaminants Housing Type - Filters Double Length Thread Size - Seal Material Nitrile

Ulasan Produk

Tidak ada ulasan