PACKARD Pump Submersible Electric Dewatering (Pompa Celup)

Sebelum PPN:
Rp27.999.900
Spesifikasi
UNSPSC40151531
Agency ComplianceCSA Listed; UL-Certified
Amps (A)5.09
Body MaterialPolypropylene
Cord Length (ft)15
Discharge (inch)3/4 -1-1/2 MNPT
Duty cycleContinuous
Flow Rate @ 10ft. of Head (gpm)57
Flow Rate @ 15ft. of Head (gpm)47
Flow Rate @ 20ft. of Head (gpm)35
Flow Rate @ 5ft. of Head (gpm)47
Frequency (Hz)60
Horsepower (HP)1/2
Manufacturer Part NumberSD300
Maximum Head (ft)30
Maximum Liquid Temperature (°F)104
Min. Sump Pit Dia. (inch)12
Phase1
Rated Voltage (V)120 AC
Switch ActuationNo Switch Included
Thermal ProtectionNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These 110 to 120V plug-in utility and dewatering pumps transfer moderate amounts of water on jobsites. Some pumps come with a switch for automatic on/off operation, while other models allow installation of an automatic switch. They are compatible with most standard U.S. residential electrical wall outlets and have a Type A (two prongs, ungrounded) or Type B (three prongs, grounded) power cord plug.
Feature
Site Drainer HP 1/2 Rated Voltage 120V AC Hz 60 Phase - Pumps 1 Amps 5.09 Switch Actuation No Switch Included Body Material Polypropylene Flow Rate @ 5 ft of Head 47 gpm Flow Rate @ 10 ft of Head 57 gpm Flow Rate @ 15 ft of Head 47 gpm Flow Rate @ 20 ft of Head 35 gpm Max Head 30 ft Min Sump Pit Dia 12 in Max Liquid Temp 104 Degrees F Thermal Protection No Discharge 3/4 in -1 1/2 in MNPT Duty Cycle Continuous Cord Length 15 ft

Ulasan Produk

Tidak ada ulasan