OTC Hydraulic Pump Air Powered Food Pedal

Sebelum PPN:
Rp19.999.900
Spesifikasi
UNSPSC40151533
Actuation TypeFood Pedal Controlled
Air Consumption (scfm)12
Air Inlet NPT (inch)1/4
Base Size (inch)5-3/8
Built-InInternal Pressure Relief Valve
Capacity (Psi)10000
Displacement at 0 Psi (cu.inch/minute)59
Displacement at 10000 Psi (cu.inch/minute)4
FeaturesHold; or Release Load with Pedal Control; Pump
Fluid Port NPT (inch)3/8-18
Height (inch)7.22
Length (inch)10.38
Oil Capacity (cu.in)98
Oil Displacement at 0 psi (cu.in/minute)98
Oil Displacement at 10000 psi (cu.in/minute)4
Operating Air Pressure (psi)90 to 140
Reservoir Capacity (gal)0.42
Sound Level (dBA)76
TreadleFoot Operated
TypeAir Powered
Usable Oil Capacity Horizontal Mount (cu.in)98
Width (inch)5.38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Hydraulic Pump Displacement @ 10 000 PSI 4 cu in/min Actuation Type Food Pedal Controlled Features Hold or Release Load with Pedal Control Pump

Ulasan Produk

Tidak ada ulasan