OIL SAFE Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)

Sebelum PPN:
Rp5.599.900
Spesifikasi
UNSPSC40151524
Compatible ChemicalsOil
Discharge Connection TypeHose
For Container TypeDrum
Hose Inside Dia. (inch)1/2
Housing Material - PumpsABS; Stainless Steel
Max. Outlet Pressure (psi)3
Power SourceHand Operated
Pump Connection OD (inch)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Automotive fluids, fuel, and oil hand drum pumps are designed for dispensing and transferring small volumes of fluids such as diesel fuel, coolant, washer fluid, power steering fluid, transmission fluid, and engine oil. These pumps are commonly used during automotive service and fleet maintenance to drain fuel tanks and remove spent fluids from vehicles and engine-powered machinery.
Feature
G3644 Premium Pump Max Outlet Pressure 3 psi Pump Connection OD 1 in Metered No Hose Length 5 ft Includes Discharge Hose Yes For Use With 100200 100201 100202 100203 100204 100205 100206 100207 100208 100301 101003 101005 101010 Adapter Connection Type NPT Discharge Connection Type Hose For Container Type Drum Includes Bung Adapter Yes Includes Nozzle Yes Includes Spout Yes Nozzle Operation Manual Compatible Chemicals Oil Housing Material - Pumps ABS Stainless Steel

Ulasan Produk

Tidak ada ulasan

Halaman Terkait