OASE Pump Pond & Waterfall (Pompa Air Kolam)

Sebelum PPN:
Rp6.699.900 - Rp18.999.900
Spesifikasi
UNSPSC40151503
Cord Length (ft)20
Discharge TypeBarbed
Duty cycleContinuous
Flow Rate (Minimum) (gpm)0 (zero)
Impeller MaterialABS
Intake TypeScreened
Nameplate Voltage (V)120 AC
Pump Housing MaterialPlastic
SubmersibleYes
Thermal Overload ProtectionYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pond and waterfall pumps with a motor below 1/2 HP achieve varying flow rates at lower heads.
Feature
Waterfall Pump Pump Housing Material Plastic Horsepower 19/64 hp Nameplate Voltage 120V AC Maximum Feet of Head 20 ft Flow Rate @ 5 ft of Head (Maximum) 16.6 gpm Flow Rate @ 10 ft of Head (Maximum) 10 gpm Flow Rate @ 15 ft of Head (Maximum) 0.8 gpm Flow Rate @ 20 ft of Head (Maximum) 0 gpm Compatible Intake Pipe Size Not Applicable Compatible Discharge Pipe Size 1 1/2 in Intake Type Screened Discharge Type Barbed Cord Length 20 ft Pump Type Large Pond Pump Submersible Yes

Ulasan Produk

Tidak ada ulasan

Halaman Terkait