NTN Tapped-Base Pillow Block Ball Bearing

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp7.599.900
Spesifikasi
UNSPSC31171511
Base Height (inch)0.55
Bearing Insert MaterialStainless Steel
Bearing Insert TypeRadial Ball
Bearing Material Grade440C
Bore Diameter (inch)1
Bore TypeCylindrical
ClosureDouble Sealed
Dynamic Radial Load Capacity (lbf)2470
Housing MaterialPolymer
IncludesOpen End Cap and Closed End Cap
Lubricant MaterialFDA/USDA-H1 Solid Grease
Manufacturer Part NumberSUCTBL205-16CCFG1
Maximum Temperature (°F)212
Minimum Temperature (°F)14
Mount Hole Center to Center Length (inch)2
Mount TypeTapped Base
Mounting Bolt Size3/8\"-16
Mounting Surface to Shaft Center Height (inch)1.437
Number of Mount Holes2
Overall Height (inch)2.875
Overall Length (inch)3
Overall Width (inch)2.75
Seal TypeContact
SeriesTBL-FG1
Shaft Locking TypeSet Screws
StandardsNSF H1
Static Radial Load Capacity (lbf)1800
Sub BrandSENTINEL

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These tapped-base pillow block ball bearings meet FDA/USDA standards for H1 grease and NSF standards for use in food processing applications.
Feature
Pillow Block Bearing Base Height 0.55 in Bearing Insert Material Stainless Steel Bearing Insert Type Radial Ball Bore Diameter 1 in Bore Type Cylindrical Center Height 1 7/16 in Closure Double Sealed Housing Material Polymer Lubricant Material FDA/USDA-H1 Solid Grease Maximum Temperature 212 Degrees F Minimum Temperature 14 Degrees F Mount Hole Center-to-Center Length 2 in Mount Type Tapped Base Number of Mount Holes 2 Overall Height 2.875 in Overall Length 3 in

Ulasan Produk

Tidak ada ulasan