NTN Bearing Cap

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp509.900
Spesifikasi
UNSPSC31171519
Compatible Bearing SeriesMUCFBL206; MUCFPL206; MUCNFL206; MUCPPL206; ZUCFBL206; ZUCFPL206; ZUCNFL206; ZUCPPL206
End TypeClosed
For Nominal Shaft Diameter (mm)30
Manufacturer Part NumberCF30
MaterialThermoplastic
Material GradePBT
Outside Diameter (mm)64
Overall Width (mm)30
Sub BrandSNR

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These bearing caps are stainless steel for corrosive environments. They protect the bearing housing in applications such as marine applications, food processing plants, or any environment where washdown is needed.
Feature
Bearing End Cap Compatible Bearing Manufacturer Part Number SUCF205-16N SUCFL205-16N SUCP205-16N End Type Open For Nominal Shaft Diameter 1 in Material Stainless Steel Outside Diameter 2 23/64 in Overall Width 0.515 in System of Measurement Inch Material Grade 440C

Ulasan Produk

Tidak ada ulasan