NATIONAL SPENCER Drum Pump Discharge Hose

Sebelum PPN:
Rp1.899.900
Spesifikasi
UNSPSC40151529
Agency ComplianceNS
Food GradeNo
For use withMfr. No. 76892; Mfr. No. 76893
Hose Cover MaterialNitrile
Hose Fitting A MaterialAluminium
Hose Fitting A Size (inch)5/8
Hose Fitting A TypeFNPT
Hose Fitting B MaterialVinyl
Hose Fitting B Size (inch)5/8
Hose Fitting B TypeFNPT
Hose Inside Dia. (inch)3/4
Hose Length (inch)96
Hose Tube MaterialNitrile
Manufacturer Part Number2178
Maximum Working Pressure at 70°F (psi)100
Temperature Range (°F)30 to 90
Wetted MaterialsNitrile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Drum pump discharge hoses are flexible tubes that connect to a drum pump outlet to convey fluids being pumped out of a container. They allow fluids to be directed away from the pump outlet for safe dispensing or transferring to another container with minimal product loss. Drum pump hose makes full contact with pumped fluids, so it should be made of compatible material to prevent fluid contamination or damage to the hose. These hoses are often used with a nozzle for controlled dispensing.
Feature
Discharge Hose Hose Length 96 in Hose Inside Dia 3/4 in Hose Outside Dia 1 in Hose Tube Material Nitrile Hose Cover Material Nitrile Hose Fitting A Material Aluminum Hose Fitting B Material Vinyl Hose Fitting A Type FNPT Hose Fitting B Type FNPT Hose Fitting A Size 5/8 in Hose Fitting B Size 5/8 in Max Working Pressure @ 70 F 100 psi Temp Range 30 Degrees to 90 Degrees F Food Grade No Wetted Materials Nitrile Agency Compliance NS For Use With Mfr No 76892 Mfr No 76893

Ulasan Produk

Tidak ada ulasan