NATIONAL GUARD Piano Hing

Sebelum PPN:
Rp4.799.900 - Rp7.199.900
Spesifikasi
UNSPSC31162403
Door Leaf Height (inch)83
Door Leaf Thickness (inch)0.125
FinishUnfinished
Frame Leaf Height (inch)83
Frame Leaf Thickness (inch)0.125
HardwareIncluded
Hole spacingVaries
HolesWith
Ligature ResistantNo
Load Capacity (lbs)600
MaterialAluminium
OrientationNon Handed
Overall Knuckle Height (inch)13/16
Range of Motion (°)180
StandardsANSI/BHMA A156.26; UL Listed UL10C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Continuous Hinge Ligature Resistant No Aluminum Material 180 Degrees Range of Motion Unfinished Finish With Holes 600 lb Load Capacity Non Handed Orientation 13/16 in Overall Knuckle Height 83 in Door Leaf Height 83 in Frame Leaf Height 1 9/16 in Door Leaf Width 1 9/16 in Frame Leaf Width 0.125 in Door Leaf Thickness 0.125 in Frame Leaf Thickness 1-3/4 in Required Door Thickness Included Hardware Varies Hole Spacing 19 Holes per Leaf Concealed Mounting

Ulasan Produk

Tidak ada ulasan