NANO SEPURA Water Separator for Condensate

Sebelum PPN:
Rp6.099.900 - Rp20.999.900
Spesifikasi
UNSPSC20142801
Maximum Operating Pressure (psig)232
Maximum Operating Temperature (°F)110
Minimum Operating Temperature (°F)35
SeriesS1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These oil/water separators remove emulsified oil from collected condensate in a compressed air system. The oil is collected using replaceable absorption modules.
Feature
Oil and Water Separator Maximum Air Compressor Horsepower 15 hp Maximum Flow Rate 60 cfm Condensate Inlet Size 1/4 in Absorption Module Volume 1 gal Overall Height 9 3/8 in Overall Width 5 1/2 in Overall Depth 5 1/2 in Condensate Inlet Type PTC Maximum Operating Pressure 232 psig Maximum Operating Temperature 110 Degrees F Minimum Operating Temperature 35 Degrees F Series S1 Water Outlet Size 3/8 in

Ulasan Produk

Tidak ada ulasan