MILLENNIUM Turbine & Ball Pneumatic Vibrators

Sebelum PPN:
Rp9.199.900
Spesifikasi
UNSPSC20111606
Air Flow Rate (CFM)4.5 @ 60psi; 5.5 @ 80psi
ApplicationBeverage; Chemical; Food; Pharmaceutical Industries
Bin Weight Capacity (lbs)750
Duty cycleContinuous
Force (lbs)50 @ 60psi; 75 @ 80psi
Housing MaterialAluminium
Inlet Connection (inch)1/8 NPT
Manufacturer Part NumberMLT-130
Maximum Force (lbf)75
Maximum Vibration Speed (vpm)10500
Mount Plate RequiredNo
Mount TypeChannel Iron and Mounting Plate Recommended
Outlet Connection (inch)1/4 NPT
Overall Dim. (LxWxH) (inch)3.5x1.89x2.52
Pneumatic Vibrator TypeTurbine
SeriesMLT
Sound Level (dBA)68
StandardsOSHA
Vibration Speeds @ PSI (vpm)10500 @ 80psi; 7500 @ 60psi
Weight (lbs)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Chemical resistant turbine and ball vibrators feature housings made from sealed and corrosion-resistant materials. They do not require lubrication, making them suitable for harsh chemical environments.
Feature
Pneumatic Vibrator Housing Material Aluminum Outlet Connection Size 1/4 in Outlet Connection Type NPT Air Flow Rate 4.5 cfm @ 60 psi 5.5 cfm @ 80 psi Maximum Force 75 lbf Inlet Connection Size 1/8 in Inlet Connection Type NPT Maximum Vibration Speed 10 500 vpm Maximum Bin Weight Capacity 750 lb Overall Height 2.52 in Overall Length 3.5 in Overall Width 1.89 in Sound Level 68 dBA Duty Cycle Continuous Pneumatic Vibrator Type Turbine Force @ PSI 50 lbf @ 60 psi 75 lbf @ 80 psi

Ulasan Produk

Tidak ada ulasan