MEC-O-MATIC Dosing Pump Metering Chemical Peristaltic (Pompa Kimia)

Sebelum PPN:
Rp10.999.900 - Rp11.999.900
Spesifikasi
Control ProgramsManual Control
Cord Length (ft)6
Degassing Valve IncludedYes
Discharge Connection Size (inch)7/16
Discharge Connection TypeTube
Display Qty1
Display Sell UOMEA
Fitting MaterialPVC
Frequency (Hz)60
Head MaterialPolycarbonate
Housing MaterialResin
Intake Connection Size (inch)1/4
Intake Connection TypeTube
Max. Discharge Pressure (psi)25
Max. Horsepower (HP)1/60
Max. Viscosity (CPS)300
Maximum Media Temperature (°F)104
Number of Feeds1
Overall Height (inch)5.7
Overall Length (inch)6.9
Overall Width (inch)7.6
PhaseSingle
PrimingSelf-Priming
Reproducibility (%)±2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adjustable flow peristaltic chemical metering pumps have controls that adjust how long the pump operates at its maximum flow rate in a given interval.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Chemical Metering Pump Chemical Compatibility Ammonium Hydroxide Calcium Carbonate Hydrochloric Acid 10 Percent Hydrochloric Acid 20 Percent Hydrochloric Acid 30 Percent Oils Phosphoric Acid 40 Percent Potassium Hydroxide 50 Percent Sodium Hydroxide 20 Percent Sodium Hypochlorite 10 Percent Sodium Hypochlorite 20 Percent Sodium Hypochlorite 5 Percent Sulfuric Acid 10 Percent Sulfuric Acid 20 Percent Water Control Programs Manual Control Discharge Connection Size 7/16 in

Ulasan Produk

Tidak ada ulasan