MEC-O-MATIC In-Line Mixer & Flow Indicator for Chemical Metering Pump (Indikator Pompa Dosing)

Sebelum PPN:
Rp1.399.900
Spesifikasi
UNSPSC41112501
Body MaterialAcrylic
Compatible with BrandMec-O-Matic
Compatible with Manufacturer Model NumberLB64SA-PTC1-G19 to LPG5SA-PTC3; LPH6SA-PTC3; SR105; SR105-CTG; SR110; SR125
Compatible with Pump TypeDiaphragm Chemical Metering Pump
Fluid Connection Size (inch)3/8
IncludesPVC FittingsViton O-Rings
Manufacturer Part Number7012309
Maximimum Fluid Pressure (psi)100
Maximum Flow Rate (gpd)40
Media Discharge Connection (inch)1/4
Media Discharge Connection Size (inch)1/4
Media Intake Connection (inch)3/8
Mounting OrientationVertical
Product TypeFlow Indicator
StandardsNSF Certified

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These flow indicators show whether or not a liquid is running through a chemical metering pump.
Feature
Flow Indicator Body Material Acrylic Chemical Intake Connection Size Not Applicable Chemical Intake Connection Type Not Applicable Compatible with Brand Mec-O-Matic Compatible with Manufacturer Model Number LB64SA-PTC1-G19 to LPG5SA-PTC3 LPH6SA-PTC3 SR105 SR105-CTG SR110 SR125 Compatible with Pump Type Diaphragm Chemical Metering Pump Flow Rate (Maximum) 40 gpd Includes PVC Fittings Viton O-Rings Media Discharge Connection Size 1/4 in Media Intake Connection Size 3/8 in

Ulasan Produk

Tidak ada ulasan