MCKINNEY Specialty and Barrel Hing

Sebelum PPN:
Rp3.099.900 - Rp3.199.900
Spesifikasi
UNSPSC31162403
Bearing TypeSleeve
CornersSquare
Door Leaf Height (inch)4-1/2
Door Leaf Thickness (inch)0.19
Door Leaf Width (inch)2-1/4
FinishDull Chrome
Fire Rating - Door Hardware (hour)3
Frame Leaf Thickness (inch)0.19
Frame Leaf Width (inch)2-1/4
HardwareIncluded
HolesWith
Holes per Leaf4
Ligature ResistantYes
Load Capacity (lbs)250
MaterialSteel
OrientationNon Handed
Pin MaterialSteel
Pin TypeNonremovable
Range of Motion (°)180
Required Door Thickness (inch)1-3/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Swing-clear hinges help create barrier-free openings by moving the hinge barrel and door edge out of the way. They are recommended for use on standard-weight, medium-frequency doors in schools, hospitals, and other public buildings. The hinges allow for maximum clearance for passage of beds, tables or other equipment through the doorway.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Swing Clear Hinge Steel Material Dull Chrome Finish 250 lb Load Capacity With Holes 4 Holes per Leaf Yes Ligature Resistant 180 Degrees Range of Motion Orientation Non Handed 4 1/2 in Door Leaf Height 4 1/2 in Frame Leaf Height 2 1/4 in Door Leaf Width 2 1/4 in Frame Leaf Width 0.19 in Door Leaf Thickness 0.19 in Frame Leaf Thickness 1 3/4 in Required Door Thickness Square Corners Included Hardware Steel Pin Material Nonremovable Pin Type Sleeve Bearing Type

Ulasan Produk

Tidak ada ulasan