MAXIM Tie-Rod Hydraulic Cylinder

Sebelum PPN:
Rp2.899.900 - Rp13.999.900
Spesifikasi
UNSPSC27121602
Cylinder StyleTie-Rod
Duty RatingStandard Duty
FinishBlack
IncludesPins and Clips
Maximum Pressure (psi)2500
Piston MaterialDuctile Iron
Rod Seal TypePolypak
Single Acting/Double ActingDouble Acting
Temperature Range (°F)-20 to 220
Tie RodsHigh Tensile
Tube MaterialPrecision Honed Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard-duty tie-rod hydraulic cylinders are double-acting steel cylinders rated to 2500 psi. They are slightly smaller than heavy-duty cylinders. They provide power in both push and pull directions, allowing for more precise positioning than single-acting cylinders. The hard chrome-plated case-hardened steel rod provides smooth movement and a long service life.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Hydraulic Cylinder Tie-Rod Bore Dia 2 in Stroke Length 6 in Rod Dia 1 1/8 in Retracted Length 16 1/4 in Port Size 3/8 in NPT Extended Length 22 1/4 in Max Pressure 2 500 psi Temp Range -20 Degrees to 220 Degrees F Piston Material Ductile Iron Tube Material Precision Honed Steel Tie Rods High Tensile Finish Black Includes Pins and Clips Pin Dia 1 in

Ulasan Produk

Tidak ada ulasan