MASTER POWER Air Impact Wrench (Kunci Sok Angin)
#Grup produk P109568513
Spesifikasi
| UNSPSC | 27131501 |
|---|---|
| Air Pressure (psi) | 90 |
| Air consumption (CFM) | 22 |
| Air inlet (inch) | 1/4 NPT |
| Breakaway Torque (ft-lbs) | 65 |
| Built-In Light | No |
| Clutch Style | Single Hammer |
| Drive Size (inch) | 3/8 Square |
| Drive Type | Standard |
| Duty Rating | Industrial Duty |
| Exhaust Location | Rear |
| Fastening Torque (ft-lbs) | 65 |
| Features | Butterfly Throttle |
| Free Speed (rpm) | 10500 |
| Handle Material | Composite |
| Handle Type | In-Line |
| Housing Material | Aluminium |
| Impact Rated | Yes |
| Impact Sound Level (dB) | 88 |
| Impacts Per Minute | 900 |
| Manufacturer Part Number | MP2271 |
| Maximum Air Pressure (psi) | 90 |
| Maximum Bolt Capacity (inch) | 3/8 |
| Minimum Air Pressure (psi) | 70 |
| Minimum Hose Size (inch) | 1/4 |
| Number of Speed Settings | 4 |
| Overall Length (inch) | 7 |
| Power Source | Air Powered |
| Retainer Type | Pin Detent |
| Sub Brand | Apex Tool Group |
| Tool Brand | Master Power |
| Tool Style | Compact |
| Tool Weight (lbs) | 2.2 |
| Vibration Level (m/s²) | 12.4 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Air-powered inline impact wrenches (sometimes called butterfly wrenches) are compact tools with low torque and a smaller drive than pistol grip, D-handle, and right-angle impact wrenches, making them a good choice for use in tight or recessed spaces when high torque is not required. They are held in the palm of the hand and have a paddle switch to change drive direction without removing the tool from the fastener.
Feature
Impact Wrench Power Source Air Powered Air Consumption 22 cfm Air Inlet 1/4 in NPT Air Pressure 90 psi Max Air Pressure 90 psi Min Air Pressure 70 psi Min Hose Size 1/4 in Exhaust Location Rear Duty Rating Industrial Duty Breakaway Torque 65 ft-lb Fastening Torque 65 ft-lb Free Speed 10 500 RPM Impact Rated Yes Impact Sound Level 88 dB Impacts per Minute 900 Number of Speed Settings 4 Max Bolt Capacity 3/8 in Drive Size 3/8 in Square Drive Type StandardProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/e9P109568513-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
