Sebelum PPN:
Rp779.900
Spesifikasi
UNSPSC31162402

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Corner hasp is for applications with an inside or outside 90° corner. Its fixed staple design makes it ideal for flush-closing doors, gates, and cabinets. Designed with a hardened steel loop to make lock more resistant to cutting.
Feature
Fixed Staple Corner Hasp Hasp Staple Type Fixed Hasp Style Conventional Hasp Material Steel Hasp Finish Zinc Hasp Length 1 1/2 in Hasp Width 1 in Hasp Height 1 in Max Shackle Dia 1/2 in Includes Mounting Hardware Package Quantity 2

Ulasan Produk

Tidak ada ulasan