MARKAR Piano Hing

Sebelum PPN:
Rp10.999.900
Spesifikasi
UNSPSC31162403
Door Leaf Height (inch)84
Door Leaf Thickness (inch)0.125
Door Leaf Width (inch)1-3/4
FinishGray Enamel
Frame Leaf Height (inch)84
Frame Leaf Thickness (inch)0.125
Frame Leaf Width (inch)1-15/16
HardwareIncluded
HolesWith
Holes per Leaf2
Length (ft)7
Ligature ResistantNo
Load Capacity (lbs)600
MaterialSteel
MountingFull Mortise
OrientationNon Handed
Overall Knuckle Height (inch)1
Overall Width (inch)4-1/2
Pin Dia. (inch)1/4
Pin MaterialStainless Steel
Pin TypeNonremovable
Range of Motion (°)180
Required Door Thickness (inch)1-3/4
StandardsANSI/BHMA Standard A156.26 Grade 2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Markar continuous hinges distribute weight and stresses along the full length of the door and frame, supporting the doors full length up to ten feet. Markar continuous hinges are tested for over a million cycles, and are designed to offer trouble-free door operation. They are also recommended for heavy doors and for situations where doors are exposed to misuse.
Feature
Continuous Hinge Ligature Resistant No Steel Material 180 Degrees Range of Motion Gray Enamel Finish With Holes 600 lb Load Capacity Non Handed Orientation 1 in Overall Knuckle Height 84 in Door Leaf Height 84 in Frame Leaf Height 1 3/4 in Door Leaf Width 1 15/16 in Frame Leaf Width 0.125 in Door Leaf Thickness 0.125 in Frame Leaf Thickness 1-3/4 in Required Door Thickness Length 7 ft Included Hardware 2 Holes per Leaf Full Mortise Mounting 1/4 in Pin Dia.

Ulasan Produk

Tidak ada ulasan