MAG-MATE Door Push and Pull Plat

Sebelum PPN:
Rp459.900
Spesifikasi
UNSPSC31160000
ColorSilver
MountingThrough Hole Mount
Overall Length (inch)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These J-hooks keep door latches open so people don't have to touch the handle. The J-hooks pair with magnetic plates that mount on steel doors. The J-hooks hold door handles open in offices, warehouse facilities, businesses, or schools. J-hooks and magnetic plates are sold individually to be used together.
Feature
Silver Mounting Through Hole Mount Overall Length 5 in

Ulasan Produk

Tidak ada ulasan