LITTLE GIANT Pump Submersible Sink Drain System (Pompa Celup Limbah/Air Kotor)

Sebelum PPN:
Rp9.699.900 - Rp9.999.900
Spesifikasi
UNSPSC40151517
Amps (A)9
Basin Inlet Diameter (inch)1-1/2
Basin MaterialPolypropylene
Cord Length (ft)10
Flow Rate @ 10ft. of Head (gpm)29
Flow Rate @ 15ft. of Head (gpm)13
Flow Rate @ 5ft. of Head (gpm)46
Horsepower (HP)1/3
Maximum Head (ft)18
Switch ActuationDiaphragm
Vent Size (inch)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These sink drain pump systems allow for wastewater draining of sinks, tubs, and washing machines where a gravity system won't work, such as in a basement that is below the main sewer line. Pumps are connected near the area to be drained and allow automatic basin draining when the basin is full. Systems include a basin, pipe, pump, and sometimes a check valve.
Feature
Sink Drain Pump System HP 1/3 hp Rated Voltage 110V AC Amps 9 A Switch Actuation Diaphragm Impeller Material Nylon Basin Material Polypropylene Basin Capacity 5 gal Basin Height 15 9/16 in Basin Inlet Diameter 1 1/2 in Vent Size 2 in Flow Rate @ 5 ft of Head 46 gpm Flow Rate @ 10 ft of Head 29 gpm Flow Rate @ 15 ft of Head 13 gpm Max Head 18 ft Max Liquid Temp 120 Degrees F Cord Length 10 ft Manufacturers Warranty Length 1 yr

Ulasan Produk

Tidak ada ulasan