LITTLE GIANT Pump Head for Chemical-Resistant Magnetic-Drive Centrifugal Pump

Sebelum PPN:
Rp6.999.900 - Rp26.999.900
Spesifikasi
UNSPSC40151716
Case Pressure (Maximum) (psi)30
Discharge Pipe TypeNPT
For Use With Potable SystemsNo
Housing MaterialGlass-Filled Polyphenylene Sulfide
Impeller MaterialGlass-Filled Polyphenylene Sulfide
Intake Pipe TypeNPT
Maximum Media Temperature (°F)200
Product TypeMagnetic Drive Pump Head
Specific Gravity (Maximum)1.1
StandardsC-cCSAus Listed
Viscosity (Maximum) (SUS)100
Volute MaterialGlass-Filled Polyphenylene Sulfide

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These pump heads for magnetic-drive straight centrifugal pumps do not include a motor. They utilize magnets to turn the impeller inside the housing, transferring liquids through a system.
Feature
Magnetic Drive Pump Head Case Pressure (Maximum) 30 psi Compatible Motor Frame Not Applicable Discharge Pipe Size 1 in Discharge Pipe Type NPT Discharge Rotation 360 Degrees Feet of Head (Maximum) 60 ft Flow Rate @ 10 ft of Head (Maximum) 46 gpm Flow Rate @ 20 ft of Head (Maximum) 42 gpm Flow Rate @ 30 ft of Head (Maximum) 37 gpm Flow Rate @ 50 ft of Head (Maximum) 20 gpm Horsepower (Maximum) 3/4 hp Housing Material Glass-Filled Polyphenylene Sulfide Impeller Design Closed

Ulasan Produk

Tidak ada ulasan