LITTLE GIANT In-Line Switch for Condensate

Sebelum PPN:
Rp879.900
Spesifikasi
UNSPSC39121531
Alarm TypeAudio; Visual
Amps (A)5
Compatible Drain Tubing Size (inch)3/4
Compatible with Pump TypeCondensate Removal
Compatible with SeriesACS-4
Compatible with Series FamilyCondensate Overflow
Connection StyleNPT
Electrical Connection TypeHardwired
Manufacturer Part Number599125
Mounting TypeIn-Line
Overall Height (inch)3.9
Overall Length (inch)12.75
Overall Width (inch)1.9
Power Source (V)24 AC
Switch Housing MaterialPVC
Switch OperationNormally Closed; Normally Open
Switch TypeFloat
Wire Lead Length (ft)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
In-line Switch Compatible with Alarm Type Audio Visual Compatible Drain Tubing Size 3/4 in Compatible with Series Family Condensate Overflow Connection Style NPT Mounting Type In-Line Switch Housing Material PVC Switch Type Float Wire Lead Length 6 ft Compatible with Series ACS-4 Switch Operation Normally Closed Normally Open Amps 5 A Compatible with Pump Type Condensate Removal Electrical Connection Type Hardwired Overall Height 3.9 in Overall Length 12.75 in

Ulasan Produk

Tidak ada ulasan