LITTLE GIANT Ice Machine Replacement Pump
#Grup produk P109567152
Spesifikasi
| UNSPSC | 40151504 |
|---|---|
| Compatible Discharge Pipe Size (inch) | 1/2; 5/8; 3/4; 1 |
| Discharge Adapter Size (inch) | 1/2; 5/8; 3/4; 1 |
| Discharge Type | Barbed |
| Electrical Connection Type | Hardwired |
| Features | Corrosion-Resistant; Moisture Proof Windings; Pump Easily Disassembles for Installing and Servicing |
| Flow Rate (Maximum) (gph) | 825 |
| For Use With Potable Systems | Yes |
| Frequency (Hz) | 60 |
| Horsepower (HP) | 1/24 |
| Impeller Outside Diameter (inch) | 1.75; 1.83; 1.95; 2.1 |
| Includes | (6) Volute Thumb Screws; Impeller Spring; Impeller Thumb Screw |
| Intake Hose or Tube Inside Diameter (inch) | 1/2; 5/8; 3/4; 1 |
| Intake Type | Screened |
| Manufacturer Part Number | 545600 |
| Maximum Feet Head (ft) | 2 |
| Nameplate Voltage (V) | 115/230 AC |
| Number of Discharge Adapters | 5 |
| Number of Included Impellers | 4 |
| Overall Height (inch) | 10.4 |
| Overall Length (inch) | 4.44 |
| Overall Width (inch) | 3.75 |
| Pump Housing Material | ABS |
| Pump Type | Universal Ice Machine Pump |
| Standards | ANSI 372; CSA Certified; NSF Certified |
| Thermal Overload Protection | Yes |
| Wire Lead Length (ft) | 3 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These pumps circulate water in an ice machine and replace OEM pumps.
Feature
Ice Machine Pump Pump Type Universal Ice Machine Pump For Use With Potable Systems Yes Pump Housing Material ABS Horsepower 1/25 hp Nameplate Voltage 115/230V AC Discharge Adapter Size 1/2 in 5/8 in 3/4 in 1 in Intake Hose or Tube Inside Diameter 1/2 in 5/8 in 3/4 in 1 in Compatible Discharge Pipe Size 1/2 in 5/8 in 3/4 in 1 in Discharge Type Barbed Adapters Intake Type ScreenedProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
