LITTLE GIANT Corded Utility Pump
#Grup produk P109567055
Spesifikasi
| UNSPSC | 40151504 |
|---|---|
| Bearing Type | Sleeve |
| Cord Length (ft) | 6 |
| Current (A) | 1.6 |
| Discharge Connection (inch) | 3/8 FNPT |
| Discharge Size (inch) | 3/8 |
| Discharge Type | FNPT |
| For Media Type | Water |
| Frequency (Hz) | 60 |
| Horsepower (HP) | 1/10 |
| Housing Material | Brass |
| Impeller Material | Buna-N |
| Intake Connection (inch) | 3/4 FNPT |
| Intake Size (inch) | 3/4 |
| Intake Type | FNPT |
| Manufacturer Part Number | 555112 |
| Max. Flow @ 10ft. of Head (gpm) | 5 |
| Max. Flow Rate @ 1ft of Head (gph) | 360 |
| Max. Flow Rate @ 20ft of Head (gph) | 250 |
| Max. Shut Off Pressure (psi) | 10.8 |
| Max. Viscosity (SUS) | 100 |
| Maximum Feet of Head (ft) | 48 of head |
| Maximum Media Temperature (°F) | 140 |
| Maximum Motor Speed (rpm) | 12000 |
| Maximum Suction Lift (ft) | 7 |
| Motor Enclosure | Open Dripproof |
| Motor Type | AC |
| Nameplate Voltage (V) | 115 AC |
| Overall Height (inch) | 4.7 |
| Overall Length (inch) | 6.7 |
| Overall Width (inch) | 3 |
| Port Connection Combined (inch) | 3/4 FNPT x 3/8 FNPT |
| Prime Type | Self-Priming |
| Priming | Self-Priming |
| Pump Housing Material | Brass |
| Seal Type | Lip |
| Shaft Material | Stainless Steel |
| Wetted Material | Brass; Buna-N |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
AC-powered flexible impeller utility pumps induce minimal sheer pressure on fluids and create minimal pulsation during operation for a smoother flow rate. They're suited for handling water, slurries, delicate liquids, viscous liquids, and liquids with suspended solids. These utility pumps connect to nearby outlets for indoor applications.
Feature
Pump Housing Material Brass Horsepower - Maximum 1/10 hp Nameplate Voltage 115V AC Flow Rate @ 10 ft of Head - Maximum 5 gpm Viscosity - Maximum 100 SUS Feet of Head - Maximum 48 ft of head Discharge Connection Size 3/8 in Media Intake Connection Size 3/4 in Media Intake Connection Type FNPT Impeller Material Buna-N Discharge Connection Type FNPT Cord Length 6 ft Priming Self-Priming Operating Pressure - Maximum 10.8 psi Suction Lift - Maximum 7 ftProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/LITTLE%20GIANT%20Corded%20Utility%20Pump/1jP109567055-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20635ml%201pc/52S042904182-1.jpg)
/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)