LIQUIDYNAMICS INC. Suction Tub & Hose for Fuel & DEF Transfer Pump

Sebelum PPN:
Rp539.900 - Rp619.900
Spesifikasi
UNSPSC40151529
Agency ComplianceISO 22241-3
Diesel Exhaust Fluid CompatibleYes
Food GradeNo
Temperature Range (°F)0 to 150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suction tubes for DEF (diesel exhaust fluid) transfer pumps are rigid lines that connect to the inlet port of a bung-mounted DEF transfer pump and are lowered through the bung port of a container. They assist in emptying containers of DEF.
Feature
Suction Tube Suction Tube ID 1 in Suction Tube Material Polypropylene DEF R Deionized Water R Isopropanol R Kerosene X Food Grade No Acetic Acid -20 pct R Acetone X Ammonia - Liquid R Ammonium Hydroxide R Anhydrous Ammonia R Antifreeze Coolant R Automatic Transmission Fluid R Biodiesel X Bleach R Brake Fluid X Calcium Chloride R Concentrated Nitric Acid X Cyclohexane X Diesel Fuel X E85 X Chromic Acid -5 pct X Citric Acid -50 pct R Ethanol R Ethyl Acetate R

Ulasan Produk

Tidak ada ulasan