LIQUIDYNAMICS INC. Dispensing Gun for Grease Transfer Pump

Sebelum PPN:
Rp25.999.900 - Rp26.999.900
Spesifikasi
UNSPSC27112901
Compatible ChemicalsAntifreeze; Biodiesel; Diesel; Fluids; Oil
For Media TypeAntifreeze; Biodiesel; Diesel; Fluids; Grease; Oil
Includes(4) Jaw Grease Couplers; Batteries; Digital Grease Meter; Extension; Z-Swivel
Inlet Connection (inch)1/4 FNPT
Inlet Connection Size (inch)1/4
Inlet Connection TypeFNPT
Maximum Operating Pressure (psi)7800
MeteredYes
Nozzle OperationAutomatic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Metered grease dispensing guns measure and display the volume of grease supplied. They aid with dispensing grease moved by a grease transfer pump.
Feature
Grease Meter For Use With Air Operated Grease Pumps Used in Place of Grease Control Handle Compatible Chemicals Antifreeze Biodiesel Diesel Fluids Oil Includes (4) Jaw Grease Couplers Batteries Digital Grease Meter Extension Z-Swivel Max Operating Pressure 7 800 psi Inlet Type FNPT Inlet Size 1/4 in Nozzle Operation Automatic Metered Yes For Media Type Antifreeze Biodiesel Diesel Fluids Grease Oil

Ulasan Produk

Tidak ada ulasan