LIBERTY PUMPS Pump Submersible Sump High Temperature (Pompa Celup Limbah/Air Kotor)

Sebelum PPN:
Rp12.999.900 - Rp17.999.900
Spesifikasi
UNSPSC40151512
Alarm IncludedNo
Cord Length (ft)10
Discharge (inch)1-1/2 FNPT
Duty cycleContinuous
Impeller MaterialEngineered Polymer
Rated Voltage (V)115 AC
Thermal ProtectionYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These high-temperature submersible sump pumps transfer hot liquids such as furnace condensate or waste from boiler blowdown. They are also for use in plant washdown sump pits, public-utility underground transformer vaults, and industrial cleaning sump pits.
Feature
High-Temperature Submersible Sump Pump HP 1/2 Rated Voltage 115V AC Phase - Pumps 1 Amps 7.3 A Switch Actuation Tether Float Switch Electrical Connection Piggyback Off Point 6 in On Point 12 in Body Material Aluminum Impeller Material Engineered Polymer Shaft Seal Material - Pumps Nitrile Rubber Flow Rate @ 5 ft of Head 50.0 gpm Flow Rate @ 10 ft of Head 43 gpm Flow Rate @ 15 ft of Head 39.0 gpm Flow Rate @ 20 ft of Head 32.0 gpm Max Head 34 ft Min Sump Pit Dia 14 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait